Order Entry
Belgium
Orders LinkContactUsLinkComponent
Round tissue float baths, TFB

Round tissue float baths, TFB

Supplier:   MEDITE
Round tissue float baths, TFB
Supplier:  MEDITE
Certificates

2 Options Available Below

Product Details & Documents

Tissue float bath is for flattening and drying tissue sections in histology, and pathology. The bath well and edge are made of high quality aluminum with a black coating. The safe heating system with ceramic ballast resistance avoids overheating and damage even in case of an empty bath.

Bath volume: 1,5 L

Specifications for Product Family

Specifications

  • Catalog No:
  • MEDT01-4500-00
  • MEDT01-5500-00
  • Capacity:
  • 1,5 l
  • 1,5 l
  • Temperature range:
  • 30...90 °C
  • 30...90 °C
  • Electrical:
  • 115-230 V, 50/60 Hz, 200 VA
  • 115-230 V, 50/60 Hz, 200 VA
  • Bath Ø:
  • 300 mm
  • 340 mm
  • Ø×H:
  • 30×8 cm
  • 34×9 cm
  • Weight:
  • 2 kg
  • 2 kg

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • MEDT01-4500-00
    Tissue flotation bath
    Tissue flotation bath
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 972,00 €
    972,00 €
    1 * 1 ST
       972,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    MEDT01-4500-00
    Capacity
    1,5 l
    Temperature range
    30...90 °C
    Electrical
    115-230 V, 50/60 Hz, 200 VA
    Bath Ø
    300 mm
    Ø×H
    30×8 cm
    Weight
    2 kg
  • MEDT01-5500-00
    Tissue flotation bath
    Tissue flotation bath
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 972,00 €
    972,00 €
    1 * 1 ST
       972,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    MEDT01-5500-00
    Capacity
    1,5 l
    Temperature range
    30...90 °C
    Electrical
    115-230 V, 50/60 Hz, 200 VA
    Bath Ø
    340 mm
    Ø×H
    34×9 cm
    Weight
    2 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Accessory set includes thermometer (0 - 100 °C), thermometer support and aluminium lid
    Accessory set includes thermometer (0 - 100 °C), thermometer support and aluminium lid
    MEDT11-5500-00
    Model TFB 55
    Log in for availability
    1 * 1 SET

Product Information

  • Catalog #
    For
    Availability
    Price
  • Thermometer, 0 - 100 °C
    Thermometer, 0 - 100 °C
    632-7005
    Model TFB 45/55
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • Thermometer support
    Thermometer support
    MEDT11-5541-01
    Model TFB 55
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • Lid, aluminium
    Lid, aluminium
    MEDT11-4540-01
    Model TFB 45/55
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    For
    Availability
    Price
  • Thermometer support
    Thermometer support
    632-7006
    Model TFB 45
    Log in for availability
    1 * 1 ST