Adhesion tester, PAThandy™
This instrument is an easy to use, lightweight hydraulic adhesion tester that applies an increasing level of pull off force to a dolly adhered to the surface under test simply by turning the handle. The adhesion test head has self adjusting legs, which ensure that the pull off force is always applied 90° to the coating even on uneven substrate surfaces. The self adjusting feature results in extremely accurate and reproducible adhesion test results.
- Palm-held, light alloy pull-off tester
- Case fits easily in the hand luggage (size of an A4 paper and only 80 mm thick)
- DFD® technology for true recording of coating strength
- Suitable for all types of coatings and for any coating thickness
- Precision gauge for accurate measurements
- Built-in hydraulic safety devices for smooth and drift-proof accuracy
Adhesion strength: max. 120 mPa; ±1% of F.S.
Ma. pull force: 6,3 kN
Dolly size: 20 mm
: ISO 4624, EN24624, ASTM D4541
: PAThandy™ crank driven hydraulic pull-force pump supplied with hydraulic cable, PAT testing head 6,3 kN, 5 test elements (size Ø 20 mm), HSS cutting tool for Ø 20 mm test elements, carrying case (A4 size) with protective interior and calibration certificate.
- Description:Adhesion tester, PAThandy™ 6.3 kN
- Cat. No.:SIMELD9200
- Model:PAThandy™
- W×D×H:330×260×80 mm (case)
- Weight:1,25 kg



