Sample vials with screw caps
Mini vial with enclosed normal cap, 6,00 ml, 15×56 mm, Yes
Catalog # SARS73.680
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
These sample vials are made from HDPE.
Specifications
- Cap included:Yes
- Ø×H:15×56 mm
- Capacity:6,00 ml
- Description:Mini vial with enclosed normal cap



