Order Entry
Belgium
Orders LinkContactUsLinkComponent
Valve brush

Valve brush

Valve brush, autoclavable, Polyester, 127 mm, Plastic, 762 mm
Catalog # MICRBRWH-30
Supplier:   MICRONOVA
Valve brush
Catalog # MICRBRWH-30
Supplier:  MICRONOVA
Valve brush
Valve brush

Valve brush, autoclavable, Polyester, 127 mm, Plastic, 762 mm

Price
124,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Valve brush with oval head and 76 cm handle.

  • Polyester bristles
  • Base resins used to produce blocks and bristles are made from FDA approved materials
  • BPA-free
Specifications
  • Bristle material:
    Polyester
  • Brush head Ø:
    127 mm
  • Handle material:
    Plastic
  • Description:
    Valve brush, autoclavable
  • Total length:
    762 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.