Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form, with spout

Beakers, low form, with spout

250 ml, 90 mm, 69 mm
Catalog # QUTW1202
Beakers, low form, with spout
Catalog # QUTW1202
Beakers, low form, with spout
Beakers, low form, with spout

250 ml, 90 mm, 69 mm

Price
176,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Quartz glass.

  • High thermal shock resistance with low thermal expansion
  • High transmission from the UV to the IR spectrum range
  • High chemical resistance and purity
  • High electrical insulation properties
  • High radiation resistance
  • High temperature resistance and softening temperature

The combination of the special thermal, electrical, chemical, mechanical and optical properties in a single material makes quartz glass indispensible for high-technology applications.

Specifications
  • Ext.Ø:
    69 mm
  • Capacity:
    250 ml
  • Height:
    90 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.