Order Entry
Belgium
ContactUsLinkComponent
 
Homogeniser, personal, Minilys®
Catalog # 432-0274
Supplier:  Bertin Instruments
undefined
Homogeniser, personal, Minilys®
Catalog # 432-0274
Supplier:  Bertin Instruments

Specifications

  • Capacity:
    3 samples simultaneously in 0,5/2 ml tubes or 1 sample in 7 ml tubes
  • Speed range:
    3000/4000/5000 min⁻¹
  • Description:
    Minilys®, personal homogeniser
  • Model:
    Minilys®
  • Sound level:
    70 dB(A)
  • Motor rating:
    1000 W
  • Timer:
    5 - 240 s (in 1 second increments)
  • Time display:
    LED
  • Weight:
    7,8 kg
  • W×D×H:
    180×290×380 mm
  • Pk:
    1

Specifications

About this item

Especially designed for low throughput laboratory workflows and personal use, Minilys® homogenises 3 samples simultaneously in 0,5/2 ml tubes or one sample in 7 ml tubes using the same 3-D bead beating technology as the Precellys® homogenisers.

  • Small and compact, Minilys® requires minimal bench space
  • Offers optimal mix between efficiency and flexibility
  • Choice of 3 different sizes of Precellys® lysing kits
  • Ready-to-use system with record of last used parameters
Ordering information: For details of the range of available Precellys® lysing and homogenising kits, please contact Avantor.

Homogenising Kits

Product Information