Order Entry
Belgium
ContactUsLinkComponent
 
Vaccine alarm thermometer, MM120
Catalog # DICKMM120
Supplier:  DICKSON
undefined
Vaccine alarm thermometer, MM120
Catalog # DICKMM120
Supplier:  DICKSON

Specifications

  • Range:
    −50…+50 °C
  • Resolution:
    0,1 °C
  • Description:
    Digital alarm thermometer for vaccine monitoring
  • W×D×H:
    46×27,5×8 mm
  • Accuracy:
    ±1,0 (−18…+50) °C
  • Pk:
    1
  • Probe:
    Bottle probe, filled with glass beads

Specifications

About this item

The MM120 is a simple, cost-effective temperature monitoring tool. The MM120 does not track your data, but it is a useful backup to a traditional data logger in your vaccine or drug monitoring application.

  • Simple, cost effective temperature monitoring too
  • Tamper-resistant audible/visual alarms
  • Thermistor probe submersed in glass bead solution for stabilised readings
  • Tracks minimum/maximum temperatures
  • Easy to read display

Ideal as a backup device to data loggers that record temperature values over time. The FDA and CDC specifically recommend using data loggers with alarms to monitor vaccine storage.

Delivery: Supplied with two AA batteries, manual, VELCRO® for mounting, certificate of calibration and a probe in a bottle filled with glass beads.