Order Entry
Belgium
ContactUsLinkComponent
Temperature and humidity logger, BOLA
Temperature and humidity logger, BOLA
Catalog # BOHLV1869-08
Supplier:  Bohlender
undefined
Temperature and humidity logger, BOLA
Catalog # BOHLV1869-08
Supplier:  Bohlender

Specifications

  • Range:
    T: –40…+70 °C
    RH: 0 - 100 %
  • Resolution:
    T: 0,1 °C
    RH 0,1 %
  • Data memory - No. of readings:
    16000
  • Interface:
    USB
  • Description:
    Temperature data logger, USB
  • Battery life:
    1 year (5 s recording interval)
    2,5 year (10 s recording interval)
  • Batteries:
    Lithium
  • Response time:
    5 s
  • Weight:
    20 g
  • W×D×H:
    130×30×25 mm
  • Accuracy:
    T: ±1 °C (−40...+70 °C)
    RH: ±3% (0 - 100%)
  • Pk:
    1

Specifications

About this item

This compact data logger is used for the measurement of temperature and humidity with built-in lithium battery.

  • USB data transfer to the PC
Delivery: Supplied with a software for Windows 98/2000/XP/Vista, a lithium battery, a wall bracket and a CD instruction manual.