Order Entry
Belgium
ContactUsLinkComponent
Laboratory trays, HDPE, with Handle
Laboratory trays, HDPE, with Handle
Catalog # SEMA4633
Supplier:  SEMADENI
Laboratory trays, HDPE, with Handle
Catalog # SEMA4633
Supplier:  SEMADENI

Specifications

  • Width:
    800×550 mm
  • Capacity:
    85 l
  • Colour:
    Blue
  • Description:
    Trays, with handles
  • Height:
    300 mm
  • Pk:
    1

Specifications

About this item

HDPE, blue.

  • very strong with handles
  • Resistant to chemicals
  • Resistant to temperatures up to 80°C