Order Entry
Belgium
Orders LinkContactUsLinkComponent
Digital micrometer

Digital micrometer

Digital electronic micrometer, accuracy ±0,002 mm
Catalog # BOCH12115
Supplier:   BOCHEM
Digital micrometer
Catalog # BOCH12115
Supplier:  BOCHEM
Digital micrometer
Digital micrometer

Digital electronic micrometer, accuracy ±0,002 mm

Price
Inquire For Price
Log in for availability
Product Details & Documents

Electronic digital micrometer with mm/inch scales changeable.

Specifications
  • Description:
    Digital electronic micrometer, accuracy ±0,002 mm
  • Resolution (Length):
    Readability: 0,001 mm
  • Cat. No.:
    BOCH12115
  • Display type:
    5 digits LCD (0 - 25 mm)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.