USB multi-use temperature loggers, Testo 184, T3 and T4
Supplier: TESTO
Certificates
About this item
These all-in-one temperature data loggers are designed for temperature monitoring and quality data documentation during transport and cold chain processes. In the food and pharmaceutical industries, refrigeration requirements and accurate monitoring are important for quality control.
- Clear indication of alarms and alerts
- Intuitive operation and quick configuration
- Clear PDF readout and reporting
Ideal for monitoring the transport of sensitive products, such as pharmaceuticals, food or electronic items, both safely and conveniently.
Testo 184 T4 has a application up to −80 °C for transport with dry ice.
Certifications: ISO 9001:2008, EN 12830 and HACCP certified. CFR ready.
Delivery information: Supplied with standard battery, acceptance test certificate 3.1 according to DIN ISO 10204 (stored in testo 184 T3 , testo 184 T4 ), and one piece double-sided adhesive tape for easy attachment of the data logger.
Specifications
- Catalog No:
- 620-2312
- 620-2315
- Model:
- testo 184 T3
- testo 184 T4
- Alarm:
- By LEDs and display
- By LEDs
- Interface:
- USB
- USB
- Protection class:
- IP 67
- IP 67
- Battery life:
- 500 days
- 100 days
- Recording intervals:
- 1 min - 24 h
- 1 min - 24 h
- Weight:
- 44 g
- 44 g
- W×D×H:
- 12×97×40 mm
- 12×97×40 mm
- Data memory - No. of readings:
- 40000
- 40000
- Batteries:
- User resplaceable, lithium but-n cell (CR 2450), 3 V
- User resplaceable, lithium but-n cell (CR 2450), 3 V
Specifications
Mobile printer
Product Information
Frequently Bought Together