Order Entry
Belgium
ContactUsLinkComponent
Drip oiler, LDPE, with long tip
Drip oiler, LDPE, with long tip
Catalog # SEMA1103
Supplier:  SEMADENI
Drip oiler, LDPE, with long tip
Catalog # SEMA1103
Supplier:  SEMADENI

Specifications

  • Ext.Ø:
    60 mm
  • Capacity:
    250 ml
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

LDPE, translucent.

  • Good chemical resistance
  • Heat resistant up to +80 °C
  • Easy handling

With cylindrical 70 mm tip (HDPE) and red cap.