Cleaning brush
Foam, 60 mm, Plastic, 250 mm
Catalog # ROTHY110.1
Marketsource
Supplier: Roth Carl
Jump to:
Product Details & Documents
Brushes with non-scratching PE-foam and plastic handle. Specially designed for cleaning conical laboratory glass and plastic containers.
- Does not absorb liquids
- Round head for small vessels
Specifications
- Bristle material:Foam
- Brush head Ø:60 mm
- Handle material:Plastic
- Total length:250 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



