Waterproof digital thermometer, DT400
COMADT400
: COMARK
- Range:−20…+200 °C
- Description:DT400 pocket thermometer with 1,5 mm Ø probe
- Accuracy:±0,5 °C
- Pk:1
- Probe:Thin tip
Pocket digital thermometers used for checking food temperature and the final rinse cycle temperature of commercial dishwashers
- Durable and field calibratable
- Centigrade or Fahrenheit scales
- BioCote Antimicrobial Protection
- Sampling time of 1,5 seconds
- Large digit display visible from the top of the instrument
Thin tip probe gives a response within 6 seconds. Maximum temperature hold button used for switching between the maximum reading and the current temperature reading.
One year warranty.
: Complianced with NSF.