Order Entry
Belgium
ContactUsLinkComponent
Rectangular foam head swab, Lab-Tips®
Rectangular foam head swab, Lab-Tips®
Catalog # BERKLT000125.10/10
Supplier:  BERKSHIRE
undefined
Rectangular foam head swab, Lab-Tips®
Catalog # BERKLT000125.10/10
Supplier:  BERKSHIRE

Specifications

  • Handle length:
    125 mm
  • Handle width:
    5 mm
  • Head length:
    25 mm
  • Head width:
    13 mm
  • Description:
    Rectangular swabs with rigid handle
  • Length:
    150 mm
  • Shaft/head:
    PP/foam
  • Pk:
    1.000

Specifications

About this item

A closed cell PU foam head combines cleanliness with particle entrapment capability.

  • Good chemical resistance and sorbency
  • Thermally bonded head in PU foam
  • Low particles, fibers, ions and extractables
  • Compact and rigid handle with internal paddle provide maximum dexterity and support

Excellent general purpose swab for cleaning small and confined areas.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904