Face shields, 607
Anti-UV, impact-resistant, short circuit electric arcs protection, PC, 395×240 mm
Catalog # UNVT607.A7.00.00
Supplier: UNIVET
Jump to:
Product Details & Documents
Visor made from clear injected PC.
- Can be combined with headbands or helmets
- Provides protection against electric arcs caused by short circuits
It provides protection against UV radiation, droplets and splashes, mechanical impacts, molten metals and hot solids.
Thickness: 2 mm
Certifications: Cat. III
Ordering information: The visor is supplied without headband or helmet. These need to be ordered separately.
Specifications
- Type:Anti-UV, impact-resistant, short circuit electric arcs protection
- L×W:395×240 mm
- Material:PC
Accessories
Product Information
- Catalog #AvailabilityPrice
- Ergonomic headband with foam sweatband and 90° flip-up function, protects against electric arcs, blue, for head sizes 53 - 61 cmErgonomic headband with foam sweatband and 90° flip-up function, protects against electric arcs, blue, for head sizes 53 - 61 cmUNVT605.04.00.00Log in for availability1 * 1 ST - 27,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



