Order Entry
Belgium
ContactUsLinkComponent
 
Disposable weighing boats, PP
Catalog # TRADASWF4XL
Supplier:  TRADEWINDS DIRECT
undefined
Disposable weighing boats, PP
Catalog # TRADASWF4XL
Supplier:  TRADEWINDS DIRECT

Specifications

  • Capacity:
    60 ml
  • Length:
    11,5 mm
  • Size:
    XL
  • Environmentally Preferable:
  • Pk:
    10

Specifications

About this item

PP, disposable.

  • Extra large size with smooth surfaces
  • Neck (Ø= 19 mm) fits into 1000, 2000 ml volumetric flasks

Ideal for weighing solid and liquid products.