Cleanroom bench mats
Catalog # DYCECZ06/BM60045GR
Supplier: DYCEM
Specifications
- Type:Cleanroom mats
- Colour:Grey
- Description:Non-slip mats
- L×W:600×450 mm
- Thickness:2,5 mm
- Pk:1
Specifications
About this item
This non-slip mat prevents the movement and loss of small components used in laboratories to stabilise fragile equipment. Approved for use in all classes of cleanrooms, including microelectronics, micro mechanics, semi-conductor, pharmaceutical, biotech and medical devices.
- Improves accuracy, precision and assembly time
- No outgassing, silicone or DOP
- Non-particulating - helmke drum test
- Protects sensitive products by safely draining static discharge
Colour: Grey
Delivery information: Supplied with earthing stud.