Drying and sterilization ovens with natural convection, Digitheat
SELE2001245
: SELECTA
- Weight:73 kg
- W×D×H ext.:950×680×700 mm
- Capacity:150 L
- Convection type:Natural convection
- Temperature range:ambient +5…250 °C
- Description:Digitheat Poupinel oven
- Seq:02
- Model:Digitheat 150 l
- Ext. W×D×H:950×680×700 mm
- Int. W×D×H:600×500×500 mm
- Max. power consumption:2100 W
- Shelves supplied (max.):2 (8)
- Pk:1
- W×D×H int.:600×500×500 mm
The 'Digitheat' 2000 series drying and sterilisation ovens with microprocessor control and digital display have a corrosion resistant, epoxy coated exterior and an AISI 304 stainless steel double chamber, with self adjusting door seal and adjustable shelves and guides. They have an independent insulated control panel with controllable safety thermostat that disconnects the power to the heater in the event of a fault in the microprocessor, manual reset and function signal lamp. Independent heating chamber for the heating elements to obtain an even heat distribution and rapid temperature equilibrium and stabilisation.
- Unit with natural air convection for drying and sterilisation
- Digital control and display of temperature and time
- Adjustable air inlet
- Set run time from 1 minute to 99,9 hours
- Reaches working temperature with a minimum delay
- Double seal around the chamber to provide a gentle and effective seal
- Floating spring door that adjusts the pressure and absorbs the thermal expansion
: Safety standard EN 61010 and the fitted safety thermostat controller complies with the standard DIN 12880.2 (Class 2 and 3.1).
: Supplied with two shelves and four shelf guides as standard. RS232 data interface output for a computer, printer or USB adapter.