Finger cots, latex, Rotiprotect®
Supplier: Roth Carl
Certificates
About this item
Colour: Natural
- Powder-free, smooth finish
- With roll-up cuff
Length: 68 mm
Thickness: 0,1 mm
Frequently Bought Together
Colour: Natural
Length: 68 mm
Thickness: 0,1 mm