Order Entry
Belgium
ContactUsLinkComponent
Flasks, round bottom, with standard ground joint and septum side neck, Quickfit®
Flasks, round bottom, with standard ground joint and septum side neck, Quickfit®
Catalog # BIBBFR10/1S/SEP
Supplier:  SciLabware
undefined
Flasks, round bottom, with standard ground joint and septum side neck, Quickfit®
Catalog # BIBBFR10/1S/SEP
Supplier:  SciLabware

Specifications

  • Socket size:
    14/23 NS
  • Capacity:
    10 ml
  • Height:
    60 mm
  • Seq:
    01
  • Pk:
    5

Specifications

About this item

PYREX®, borosilicate glass, with two necks.

  • Designed for semi-micron and micro scale preparations
  • Side neck designed to take a rubber septum seal
  • Septum side neck with 19 mm Ext. Ø and 15,4 mm Int. Ø to accept a 16 mm septum

One vertical centre neck and one angled side neck for rubber septum.