Order Entry
Belgium
ContactUsLinkComponent
Dropping bottles, glass, with pipette, MBL®
Dropping bottles, glass, with pipette, MBL®
Catalog # BIBBBRF056
Supplier:  SciLabware
undefined
Dropping bottles, glass, with pipette, MBL®
Catalog # BIBBBRF056
Supplier:  SciLabware

Specifications

  • Ext.Ø:
    54 mm
  • Capacity:
    100 ml
  • Height:
    104 mm
  • Pk:
    10

Specifications

About this item

Borosilicate glass.

  • Consisting of a glass pipette, a vinyl rubber teat and PP stopper
  • Excellent temperature resistance
  • Excellent chemical resistance