Order Entry
Belgium
ContactUsLinkComponent
Buckets with Lid, Round
Buckets with Lid, Round
  SEMA2884
 :  SEMADENI
undefined
Buckets with Lid, Round
  SEMA2884
 :  SEMADENI

 

  • Capacity:
    3 L
  • Colour:
    White
  • Height:
    140 mm
  • Seq:
    03
  • Pk:
    100
  • Ø:
    194 mm

 

 

Packing buckets, made of white PP, for industrial and laboratory applications. With handle and tight closing lid.

  • Stackable and sturdy with plastic carrying handle
  • Good chemical resistance
  • Easy to clean