Order Entry
Belgium
ContactUsLinkComponent
Analytical HPLC columns, Resolve® C18
Analytical HPLC columns, Resolve® C18
Catalog # WATEWAT085711
Supplier:  WATERS
Analytical HPLC columns, Resolve® C18
Catalog # WATEWAT085711
Supplier:  WATERS

Specifications

  • Ø int.:
    3,90 mm
  • Particle Size:
    5 µm
  • Pore size:
    90 Å
  • Length:
    150 mm
  • Phase:
    C18
  • Pk:
    1

Specifications

About this item

The combination of hydrophobic and silanophilic mechanisms make Resolve® C18 packings highly retentive for polar and non-polar compounds. Resolve® C18 packages are commonly used for agricultural, industrial, chemical and pharmaceutical applications where very retentive surfaces are needed to adsorb polar compounds.