Centrifuges, compact, EBA 200 / 200 S
: Hettich
These compact centrifuges come with a fixed angle rotor and are ideal for low numbers of samples.
- Both models are equipped with 8-place angle rotor which holds tubes up to 15 ml
- Maintenance-free frequency drive
- Compact size saves space on the benchtop
EBA 200 is ideal for medical diagnostics in clinical environments. The high speed of the EBA 200 S enables shorter centrifugation time so that plasma with a low platelet count can be obtained for analysis in just a few minutes.
: Both centrifuges are supplied with fixed-angle rotor for all common blood collection tubes. Special adapters for small tube sizes are available on request.
- Catalog No:
- 521-1928
- 521-1930
- Model:
- EBA 200
- EBA 200 S
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Max. capacity:
- 8×15 ml
- 8×15 ml
- Max. speed:
- 6000 min⁻¹
- 8000 min⁻¹
- Max. RCF:
- 3461 ×g
- 6153 ×g
- Timer:
- 1 - 99 min continuous run, short cycle mode (pulse key)
- 1 - 99 min continuous run, short cycle mode (pulse key)
- Power supply:
- 208 - 240 V
- 208 - 240 V
- W×D×H:
- 262×352×228 mm
- 262×352×228 mm
- Weight:
- 8 kg
- 10 kg
- Environmental certification:
- ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
- ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
Frequently Bought Together