Order Entry
Belgium
ContactUsLinkComponent
Centrifuges, benchtop, EBA 280 / 280 S
Centrifuges, benchtop, EBA 280 / 280 S
Supplier:  Hettich
Certificates
undefined
Centrifuges, benchtop, EBA 280 / 280 S
Supplier:  Hettich

Specifications

  • Catalog No:
  • 521-1918
  • 521-1916
  • Model:
  • EBA 280 S
  • EBA 280
  • Max. capacity:
  • 6×50 ml
  • 6×50 ml
  • Max. speed:
  • 6000 min⁻¹
  • 6000 min⁻¹
  • Max. RCF:
  • 5071 ×g
  • 4146 ×g
  • Acceleration/braking ramps:
  • 1 - 9
  • 1 - 9
  • Programs:
  • 10
  • 10
  • Timer:
  • 1 s - 99 min 59 s; continuous run; short cycle mode (pulse key)
  • 1 s - 99 min 59 s; continuous run; short cycle mode (pulse key)
  • Power supply:
  • 200 - 240 V
  • 200 - 240 V
  • W×D×H:
  • 326×389×242 mm
  • 326×389×242 mm
  • Weight:
  • 11 kg
  • 11 kg

Specifications

Related Information

Product Information

Frequently Bought Together