Order Entry
Belgium
ContactUsLinkComponent
 
Microcentrifuge, MIKRO 185
  521-1897
 :  Hettich
   Low Manufacturing Impact
undefined
Microcentrifuge, MIKRO 185
  521-1897
 :  Hettich
   Low Manufacturing Impact

 

  • Max. capacity:
    24×1,5/2,0 ml*
  • Max. speed:
    13300 min⁻¹
  • Description:
    Microcentrifuge MIKRO 185, without rotor
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Model:
    MIKRO 185
  • Environmental certification:
    ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • Max. RCF:
    17008*
  • Power supply:
    208 - 240 V
  • Timer:
    1 - 99 min continuous run, short cycle mode (pulse key)
  • Weight:
    10 kg
  • W×D×H:
    262×352×228 mm
  • Pk:
    1

 

 

This versatile centrifuge can be used with four different rotors.

  • Compact design saves space on the workbench
  • Lid locking and holding; emergency lid lock release
  • Pulse key for short centrifugation runs
  • Backlit LCD display; setting of speed and timer via arrow keys

All separation steps that are necessary for sample preparation for molecular biology applications, that do not require cooling can be performed rapidly and reliably. Ideal for research, clinical diagnostics and education purposes.

* with rotor 1226

 : Rotors are available separately. Adapters for 0,2/0,5 ml tubes available on request.