All-layer drill
All-layer driller with 135 cm insertion depth, Stainless steel V4A, 150 cm, 5, 25 mm
N° de catalogue BURK5310-0150
Fournisseur: BURKLE
Jump to:
Product Details & Documents
This sampler with drilling blades makes it easy to take samples of media, even those with high density, and every type of highly compacted powders and granulates.
This special zone collector is suitable for heavy and compact substances – in large containers, mixed containers, big bags in the building materials, chemical, pharmaceutical, food and luxury items industries.
Specifications
- Ø:25 mm
- Description:All-layer driller with 135 cm insertion depth
- Length:150 cm
- Material:Stainless steel V4A
- No. of chambers:5



