Order Entry
Belgium
ContactUsLinkComponent
Autoclavable cleanroom goggles, uvex ultrasonic CR
Autoclavable cleanroom goggles, uvex ultrasonic CR
Catalog # 111-1596
Supplier:  UVEX
undefined
Autoclavable cleanroom goggles, uvex ultrasonic CR
Catalog # 111-1596
Supplier:  UVEX

Specifications

  • Type:
    Autoclavable, anti-UV (2-1,2), anti-scratch, anti-fog
  • Colour:
    White
  • Seq:
    01
  • Lenses:
    Clear PC
  • Pk:
    1

Specifications

About this item

These goggles provide wearers with excellent comfort, functionality and an innovative design. Suitable for use over prescription spectacles.

  • Ultra-light autoclavable goggles with anti-fog effect on inner lens surface
  • Autoclavable at least 10 times at 121 °C for 20 min
  • Non allergenic material - free of harmful substances
  • Panoramic lens, duo component technology and adjustable silicone headband
  • Indirect ventilation ensures a pleasant and comfortable interior environment
  • Easy lens replacement

Designed for use in cleanrooms and in food processing, medical and pharmaceutical industries.

Weight: 98 g

Certifications: EN 166, optical Class 1