High visibility softshell contrast jacket, S425
About this item
This contrast jacket is made of 94% polyester and 6% Spandex. It offers a windproof, water-resistant breathable membrane with the added luxury of a bonded micro polar fleece inside. The dark contrast bottom panel makes this garment perfect for dirty environments where high visibility is required.
- Velcro adjustable cuffs
- Secure chest pocket with zip
- Radio loop
Colour: Hi-vis yellow/navy blue
Weight: 310 g/m²
Certifications: EN ISO 20471 (Class 3)
6 Options Available Below
Product Details & Documents
This contrast jacket is made of 94% polyester and 6% Spandex. It offers a windproof, water-resistant breathable membrane with the added luxury of a bonded micro polar fleece inside. The dark contrast bottom panel makes this garment perfect for dirty environments where high visibility is required.
- Velcro adjustable cuffs
- Secure chest pocket with zip
- Radio loop
Colour: Hi-vis yellow/navy blue
Weight: 310 g/m²
Certifications: EN ISO 20471 (Class 3)
Specifications for Product Family
Specifications
- Catalog No:
- PRTWS425YNRS
- PRTWS425YNRM
- PRTWS425YNRL
- PRTWS425YNRXL
- PRTWS425YNRXXL
- PRTWS425YNRXXXL
- Model:
- S425
- S425
- S425
- S425
- S425
- S425
- Garment application:
- Mechanical protection|Outdoor
- Mechanical protection|Outdoor
- Mechanical protection|Outdoor
- Mechanical protection|Outdoor
- Mechanical protection|Outdoor
- Mechanical protection|Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 94% polyester, 6% Spandex
- 94% polyester, 6% Spandex
- 94% polyester, 6% Spandex
- 94% polyester, 6% Spandex
- 94% polyester, 6% Spandex
- 94% polyester, 6% Spandex
- Weight:
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
Specifications
Product Family Options
Product Information
- ColourClothing SizeGarment fitAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.PRTWS425YNRSModelS425Garment applicationMechanical protection|OutdoorRisk areaHiVisGenderUnisexClosure typeZip closureFabric94% polyester, 6% SpandexWeight310 g/m² - Specifications:
More
Specifications
Cat. No.PRTWS425YNRMModelS425Garment applicationMechanical protection|OutdoorRisk areaHiVisGenderUnisexClosure typeZip closureFabric94% polyester, 6% SpandexWeight310 g/m² - Specifications:
More
Specifications
Cat. No.PRTWS425YNRLModelS425Garment applicationMechanical protection|OutdoorRisk areaHiVisGenderUnisexClosure typeZip closureFabric94% polyester, 6% SpandexWeight310 g/m² - Specifications:
More
Specifications
Cat. No.PRTWS425YNRXLModelS425Garment applicationMechanical protection|OutdoorRisk areaHiVisGenderUnisexClosure typeZip closureFabric94% polyester, 6% SpandexWeight310 g/m² - Specifications:
More
Specifications
Cat. No.PRTWS425YNRXXLModelS425Garment applicationMechanical protection|OutdoorRisk areaHiVisGenderUnisexClosure typeZip closureFabric94% polyester, 6% SpandexWeight310 g/m² - Specifications:
More
Specifications
Cat. No.PRTWS425YNRXXXLModelS425Garment applicationMechanical protection|OutdoorRisk areaHiVisGenderUnisexClosure typeZip closureFabric94% polyester, 6% SpandexWeight310 g/m²
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



