Autoclave indicator tape
Catalog # 116-0426
Supplier: Synergy Health
Specifications
- Width:24 mm
- Description:Autoclave indicator tape
- Length:50 mm
- Seq:02
- Pk:36
Specifications
About this item
Crepe paper coated with a dry natural rubber based adhesive for steam sterilisation.
- Good adhesion on wrap made with cellulose fibres
- Good resistance to sterilisation process
- Indicator colour change: from green to brown/black
Products must be stored in their original packaging, in dry and cool areas away from humidity.
It’s recommended to use the tape within two years after manufacturing.
Certifications: Conformity ISO 11140-1, CE Mark.