Capillary columns, traditional phases, SAC-5, Supelco®
Catalog # 24156.
Supplier: Merck
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:30 m
- Phase:SAC™-5
- Pk:1
Specifications
About this item
This non-polar column is specially designed for reproducible analyses of plant sterols, cholesterol, and other animal sterols.
- Bonded, Poly(5% diphenyl/95% dimethyl siloxane)
- High thermal stability - maximum temperatures up to −60 to 320 °C