Bottle brushes
Bottle brush, T310, Natural bristle, White, 41 mm, Wire, 300 mm
Catalog # 149-0008
Supplier: PINNACLE BRUSH
Jump to:
Product Details & Documents
Specifications
- Bristle colour:White
- Bristle material:Natural bristle
- Brush head Ø:41 mm
- Handle material:Wire
- Description:Bottle brush, T310
- Seq:01
- Total length:300 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



