Over laminating tape
Overlaminating tape, 85,0 mm
Catalog # BRDY266081
Supplier: Brady
Jump to:
Product Details & Documents
Protect printed messages with this clear over laminating tape.
- Two-year average outdoor durability in temperatures from −40 to +150 °C
- Minimum application temperature: 10 °C
Length: 50,0 m
Documents
Specifications
- Width:85,0 mm
- Description:Overlaminating tape
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



