Test tubes with screw cap, sterile
GREI164162_1000
- Ext.Ø:16,8 mm
- Capacity:12 ml
- Length:100 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 14001 (241002); ISO 50001 (241002)
- Pk:1.000
Polystyrene (PS), clear.
- Conical bottom, skirted
- Good thermal resistance
- Good chemical resistance
Universal tubes for a wide range of applications.