Order Entry
Belgium
ContactUsLinkComponent
Acid hydrolysis, fully automated, for total fat analysis in food and feed, HYDROTHERM
Acid hydrolysis, fully automated, for total fat analysis in food and feed, HYDROTHERM
Supplier:  GERHARDT
Certificates
undefined
Acid hydrolysis, fully automated, for total fat analysis in food and feed, HYDROTHERM
Supplier:  GERHARDT

Specifications

  • Catalog No:
  • 238-0122
  • Model:
  • HYDROTHERM
  • Interfaces:
  • 2×RS485; 1×CAN-Bus
  • No. of tubes:
  • 6 (3 modules with 2 tubes)
  • Power:
  • 2200 W
  • Programs:
  • Standard method preconfigured or user-defined parameters
  • Supply:
  • Cooling water required 0,5 - 10 bar, usage approx 5 litres/min
  • W×D×H:
  • 870×480×880 mm (doors closed) and 870×600×960 mm (doors open)
  • Weight:
  • 85 kg

Specifications

Related Information

Frequently Bought Together