Specifications
- For:12 pipettes (longer than 22 cm)
- Colour:White
- Description:Pipette rack, with carrying handle
- W×D×H:241×178×22 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
This pipette rack made from LDPE supports pipettes horizontally without pressure on fragile tips.
- Horizontally holds 12 volumetric or graduated pipettes 1 ml and larger
- There is 21,3 cm between plates with a 1,9 cm diameter carrying bar at the top
- Supports pipettes longer than 22 cm (8⅝")