Cleanroom wipes, BlueSorb® 750
Supplier: BERKSHIRE
Certificates
About this item
These wipes are composed of a hydroentangled nonwoven blend of 55% cellulose and 45% polyester enhanced with a blue colour. This combination of properties provides BlueSorb® 750 with the level of cleanliness, absorbency, abrasion resistance and chemical compatibility required for general wiping and spill control applications.
- Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
- Blue colour allows differentiation for guarding against migration into critical areas
- Smooth, absorbent and durable
- Low extractable levels and particle counts
- Chemically compatible with common cleaning and disinfecting solutions
Suitable for use in class 100, ISO 5, M3.5 and higher cleanrooms.
Colour: Blue
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
Specifications
- Catalog No:
- BERKBS750.1212.20
- Model:
- BlueSorb® 750
- Basis weight:
- 67,0 g/m²
- Absorbency:
- 306 ml/m²
- Absorbency rate:
- 2 s
- Extractables - using deionised water:
- 0,038 g/m²
- Extractables - using isopropyl alcohol:
- 0,0064 g/m²
- Fibres (>100 µm):
- 160/cm²
- Particle generation (>=0,5 µm) - biaxial shake:
- 16 × 10³/cm²
- Calliper:
- 258 µm
- Ions - calcium:
- 17 ppm
- Ions - chloride:
- 13 ppm
- Ions - magnesium:
- 5,0 ppm
- Ions - potassium:
- 1,0 ppm
- Ions - sodium:
- 13 ppm
Specifications
Frequently Bought Together