Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Traceable® Calibrated Timer

VWR® Traceable® Calibrated Timer

VWR® Traceable® Calibrated timer, ±0,01 %, 99 hours, 59 minutes, 59 seconds, 70×13×57 mm
Catalog # 609-0195
Supplier:   VWR Collection
VWR® Traceable® Calibrated Timer
Catalog # 609-0195
Supplier:  VWR Collection
VWR® Traceable® Calibrated Timer
VWR® Traceable® Calibrated Timer

VWR® Traceable® Calibrated timer, ±0,01 %, 99 hours, 59 minutes, 59 seconds, 70×13×57 mm

Price
75,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Personalise with coloured faceplates.

  • Unique memory returns channel to previously programmed setting at touch of a key
  • Four independent timing channels
  • NIST-traceable
  • Counts up during alarming indicating elapsed time since alarming, 12/24 hour clock
  • 1 year warranty

Four independent timing channels feature unique audible alarms for simultaneous timing. Count up or down from 100 hours for longer duration experiments. Memory function returns the display to the programmed time.

Traceable® Products have an individually numbered Traceable® Certificate provided with each unit, that assures accuracy from an ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving users both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

Certifications: Complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA, indicates traceability to standards provided by NIST.

Delivery information: Supplied with bench stand, magnetic back, battery and certificate of calibration.

Specifications
  • Description:
    VWR® Traceable® Calibrated timer
  • Seq:
    01
  • W×D×H:
    70×13×57 mm
  • Accuracy:
    ±0,01 %
  • Timing capacity:
    99 hours, 59 minutes, 59 seconds
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.