Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample cups for Cobas system

Sample cups for Cobas system

For Cobas system Integra, with looped cap and aperture, 0,6 ml, 34 mm, 8,2 mm, Blue
Catalog # SARS73.911
Marketsource
Supplier:   SARSTEDT
Sample cups for Cobas system
Catalog # SARS73.911
Supplier:  SARSTEDT
Marketsource
Sample cups for Cobas system

For Cobas system Integra, with looped cap and aperture, 0,6 ml, 34 mm, 8,2 mm, Blue

Price
Inquire For Price
Log in for availability
1 * 5.000 ST
Product Details & Documents

Sample cups for Cobas system such as Bio, Mira, Fara and Integra.

  • Good chemical resistance
  • Good temperature resistance

Cups for Integra has cap with hole to insert its probe.

Specifications
  • Ext.Ø:
    8,2 mm
  • Capacity:
    0,6 ml
  • Colour:
    Blue
  • Description:
    For Cobas system Integra, with looped cap and aperture
  • Height:
    34 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.