Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Traceable® Digital Thermometer

VWR® Traceable® Digital Thermometer

−10…+110 °C, ±1,0 °C, 0,1 °C, 120×84×32 mm, 198 g, 3 m
Catalog # 620-1975
Supplier:   VWR Collection
VWR® Traceable® Digital Thermometer
Catalog # 620-1975
Supplier:  VWR Collection
VWR® Traceable® Digital Thermometer
VWR® Traceable® Digital Thermometer

−10…+110 °C, ±1,0 °C, 0,1 °C, 120×84×32 mm, 198 g, 3 m

Price
303,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Digital thermometer with extra long waterproof stainless steel 500 mm probe and 2,5 metre cable.

  • Large LCD readable at more than 20 metres away
  • Accurate readings with tip penetration of only 2,5 cm
  • Spring-powered holder enables probe to be placed anywhere

This thermometer is designed for placing in deep vessels like large beakers/flasks, vats, pails and drums in applications including foods, pharmaceuticals and industrial plants.

Certifications: Traceable to NIST. Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.

Delivery information: Supplied with probe, holder, shaft collar, batteries and Traceable certificate of calibration.

Specifications
  • Range:
    −10…+110 °C
  • Resolution:
    0,1 °C
  • Weight:
    198 g
  • W×D×H:
    120×84×32 mm
  • Accuracy:
    ±1,0 °C
  • Cable length:
    3 m
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.