Order Entry
Belgium
ContactUsLinkComponent
Cryoboxes, with Divider
Cryoboxes, with Divider
Catalog # SEMA6346
Supplier:  SEMADENI
undefined
Cryoboxes, with Divider
Catalog # SEMA6346
Supplier:  SEMADENI

Specifications

  • Compartments:
    100 (10×10)
  • For:
    1,2 ml and 2 ml cryogenic tubes
  • W×D×H ext.:
    133×133×50 mm
  • Colour:
    White
  • Pk:
    5

Specifications

About this item

Cryoboxes, cardboard, white plastic coating, with carboard lid and integrated grid, for storage of cryogenic tubes.

  • Ambient temperature range from −196 °C to +121 °C.