Storage Boxes with Lid
SEMA7251
: SEMADENI
- Capacity:1,5 l
- Colour:Natural
- Material:PP
- Seq:03
- W×D×H:230×150×65 mm
- Pk:1
These fresh storage boxes made of polypropylene (PP) are dimensionally stable.
- With hermetically closing blue snap-lid made of soft polythene (PE-LD)
- Can be used for temperatures from −40 to +85 °C
- Dishwasher and microwave resistant
- Approved for food contact