Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage and Transport Boxes

Storage and Transport Boxes

20 L, Grey, 400×300×235 mm, PP
Catalog # SEMA2719
Supplier:   SEMADENI
Storage and Transport Boxes
Catalog # SEMA2719
Supplier:  SEMADENI
Storage and Transport Boxes
Storage and Transport Boxes

20 L, Grey, 400×300×235 mm, PP

Price
81,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Boxes, made of PP, have a solid design and are stackable.

  • Standardized on pallet mass
  • With reinforcing ribs on the side
  • Containers with a height of 235 mm or more are not suitable for liquids
  • Covers for mounting without the device for locking or snapping

Ordering information: Lids have to be ordered separately.

Specifications
  • Capacity:
    20 L
  • Colour:
    Grey
  • Material:
    PP
  • Seq:
    02
  • W×D×H:
    400×300×235 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Lid, for container, 400×300 mm
    Lid, for container, 400×300 mm
    SEMA2724
    Log in for availability
    1 * 1 ST - 24,40 €