Sample vials with screw caps
15,00 ml, 27×45 mm, Clear, Yes, 16 mm
Catalog # NEOL2-1008
Supplier: NEOLAB
Jump to:
Product Details & Documents
Vials made of borosilicate glass with screw cap for safe storage of small samples.
Specifications
- Cap included:Yes
- Cap Size:16 mm
- Ø×H:27×45 mm
- Capacity:15,00 ml
- Colour:Clear
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



