Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cryoboxes

Cryoboxes

100 (10×10), Cryovials 0,5 - 2,0 ml, Black, 140×140×60 mm
Catalog # NEOL7-8040
Supplier:   NEOLAB
Cryoboxes
Catalog # NEOL7-8040
Supplier:  NEOLAB
Cryoboxes
Cryoboxes

100 (10×10), Cryovials 0,5 - 2,0 ml, Black, 140×140×60 mm

Price
143,69 €
Log in for availability
1 * 5 ST
Product Details & Documents

Boxes are made of polypropylene for the storage of light-sensitive samples. 100 places 12,5×12,5 mm for 0,5, 1,5, 2,0 ml microcentrifuge and cryo tubes.

  • Designed for use in deep freezers at temperature of –90 to +120 °C
  • Alphanumerical index on the lid for identifying contents
  • Stackable
  • For max. 53 mm tube height
Specifications
  • Compartments:
    100 (10×10)
  • For:
    Cryovials 0,5 - 2,0 ml
  • W×D×H ext.:
    140×140×60 mm
  • Colour:
    Black
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.