Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes with thread

Test tubes with thread

22 ml, 160 mm, 16 mm, 0,95 mm
Catalog # MARI3704679
Supplier:   MARIENFELD
Test tubes with thread
Catalog # MARI3704679
Supplier:  MARIENFELD
Test tubes with thread

22 ml, 160 mm, 16 mm, 0,95 mm

Price
Inquire For Price
Log in for availability
1 * 299 ST
Product Details & Documents

Soda-lime glass.

  • Good chemical and physical properties
  • Without screw cap

Culture medium tubes with thread for aluminium screw caps are suitable for transporting and growing of cultures.

Ordering information: Screw caps must be ordered seperately.

Specifications
  • Ext.Ø:
    16 mm
  • Wall thickness:
    0,95 mm
  • Capacity:
    22 ml
  • Length:
    160 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Screw cap for test tubes, aluminium, with rubber seal
    Screw cap for test tubes, aluminium, with rubber seal
    MARI6601029
    Log in for availability
    1 * 1.008 ST