Order Entry
Belgium
ContactUsLinkComponent
Erlenmeyer flasks, narrow neck, with beaded rim
Erlenmeyer flasks, narrow neck, with beaded rim
Catalog # SMIT24/50
Supplier:  SMITH SCIENTIFIC
Erlenmeyer flasks, narrow neck, with beaded rim
Catalog # SMIT24/50
Supplier:  SMITH SCIENTIFIC

Specifications

  • Ext.Ø:
    51 mm
  • Capacity:
    50 ml
  • Height:
    90 mm
  • Seq:
    02
  • Neck Ø ext.:
    22 mm
  • Pk:
    1

Specifications

About this item

Borosilicate glass 3.3, clear.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Volume graduations and labelling area.