Order Entry
Belgium
ContactUsLinkComponent
Bottles, wide neck, PE, rectangular, with screw cap
Bottles, wide neck, PE, rectangular, with screw cap
Catalog # DELT292820G
Supplier:  DELTALAB
Bottles, wide neck, PE, rectangular, with screw cap
Catalog # DELT292820G
Supplier:  DELTALAB

Specifications

  • Capacity:
    500 ml
  • W×D×H:
    77×77×130 mm
  • Cap colour:
    Blue
  • Neck-Ø:
    39 mm
  • Pk:
    153

Specifications

About this item

PE, translucent, with red screw cap.

  • Good chemical resistance
  • Godd temperature resistance
  • Graduated