Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample container, with screw cap

Sample container, with screw cap

150 ml, 57 mm, 73 mm, Red
Catalog # DELT409703
Supplier:   DELTALAB
Sample container, with screw cap
Catalog # DELT409703
Supplier:  DELTALAB
Sample container, with screw cap

150 ml, 57 mm, 73 mm, Red

Price
140,00 €
Log in for availability
1 * 620 ST
Product Details & Documents

Ultra clear PP container with PE leak proof screw cap.

  • Moulded graduation in 20 ml increments up to 100 ml
  • Frosted panel on side for easy writing
  • Good chemical resistance
  • Good temperature resistance

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    57 mm
  • Capacity:
    150 ml
  • Height:
    73 mm
  • Cap colour:
    Red